Global Industrial
Model # :WB184908
Global Industrial Machinery Wire Fence Partition Panel, 9'W, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Machinery Partition Panel
Provides a barrier between employees and potential hazards. Durable woven 10 gauge wire construction provides clear visibility. Partitions can be easily installed for quick removal or more permanently for maximum security with hardware (sold separately, refer Model 270015). Panels measure 5'H and attach to post 1' above floor for sweep space. Easy to install, remove or expand. Bright yellow enamel finish.
Provides a barrier between employees and potential hazards. Durable woven 10 gauge wire construction provides clear visibility. Partitions can be easily installed for quick removal or more permanently for maximum security with hardware (sold separately, refer Model 270015). Panels measure 5'H and attach to post 1' above floor for sweep space. Easy to install, remove or expand. Bright yellow enamel finish.
PRICE
$285.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 ft |
| Height | 5 ft |
| Weight | 51.1 lbs |
| Nominal Height | 5 ft |
| Nominal Width | 9 ft |
Product Details
| Assembly Required | Yes |
| Type | Panel |
| Color | Yellow |
| Style | Partition Panel |
| Material | 10 Gauge Woven Wire, 18 Gauge Angle |
| Manufacturers Part Number | 184908 |
| Brand | Global Industrial |
| Mesh Size | 2x2" Woven Wire in |
Warranty
| Warranty | 1 yr |