Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick Cable

Model # :WBB1148929

MPN #: 6408-005FL

Quick Cable 6408-005FL 90° Bent MagnaLugs, 3/8", 5 Pcs

Product Description
Features:
  • Automotive
  • Meets or exceeds SAE specifications, ideal for OEM replacement
  • Copper conductor for maximum conductivity
  • Tinning of copper wire before casting ensures durable bond between wire and connector
  • Antimonial lead connectors resist corrosion, die cast process seals copper wire from acid fumes and corrosive salts
  • All have a standard°/8" stud hole
PRICE
$27.95

Min. purchase quantity is 8
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number6408-005FL
MaterialTin Plated Copper
Package Quantity5 PCS/Bag
DescriptionBent MagnaLugs
BrandQuick Cable