Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB524663

MPN #: 19-PC3

Gardner Bender 19-PC3 Pushgard® Push-In Connector, 3 Port - 10 pieces/Clam Pack - Pkg Qty 10

Product Description
Features
  • Easy and fast to use, just strip and push conductors into PushGard® connectors to make reliable, secure connections.
  • Simplified insertion and compact size helps in tight locations.
  • Clear polycarbonate housings have color-coded side panels for connection verification and identification.
  • With corrosion-resistant stainless steel springs, PushGard® connectors restrict wire pullout, yet corrections are possible with a simple left-right twist and pull.
  • Continuity test point for easy voltage checks.
  • Available in 2-,3-,4 and 8-port configurations.
  • Rated at 600 V Max. in building wire and at 1000 V Max. in lighting fixtures/ luminaries.
  • Copper-to-copper connections only.
PRICE
$49.60  Sold in packages of 10 / $4.96 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number19-PC3
Wire Range#22 - #12 AWG
Package Quantity10
ColorOrange
BrandGardner Bender

Compliance & Certifications

CertificationsCanada & U.S.A UL Listed