Beta 90 Double End Deep Offset Box End Wrench Set, 12 Points, 6mm x 7mm to 20mm x 22mm Opening
Write a Review
|
Questions & Answers (0)
Product Description
The 90 series of double box-end wrenches have a deep offset 12-point ring at each end. Each wrench fits 2 different metric (mm) size fasteners for double the size coverage. The deep offset and angled handle (75° from the bolt centerline) assists with access in hard to reach areas. This 8-piece wrench set includes metric sizes 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm, 20x22mm.
PRICE
$159.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 2 lbs |
| Size | 6 x 7 to 20 x 22 in |
| Opening Size | 6 x 7 to 20 x 22 in |
Product Details
| Type | Offset Box End Wrench |
| Socket/Wrench Points | 12 |
| Measuring System | Metric (MM) |
| Color | Silver |
| Manufacturers Part Number | 000900162 |
| Opening Type | Double Box |
| Brand | Beta |
| Points | 12 |