Eclipse 900-039 - 12 Adjustable Plastic Compartment Box 10"L x 4-3/4"W x 1-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Eclipse 900-039 - Plastic Box w/dividers 10 X4.75 X 1.5
7 Up to 12 compartments with removable partitions.
7 Up to 12 compartments with removable partitions.
PRICE
$6.40
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 4-3/4 in |
| Height | 1-1/2 in |
Product Details
| Type | Compartment Box |
| Color | Clear |
| Dividers | Adjustable |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 12 |
| Package Quantity | 1 |
| Description | Plastic Box w/dividers |
| Manufacturers Part Number | 900-039 |
| Brand | Eclipse |