Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB39548

Global Industrial™ Telescoping Outer Boxes, 6-1/2"L x 6-1/2"W x 48"H, Kraft - Pkg Qty 25

Product Description
The HSC style cartons can be used alone or combined with companion piece for an adjustable 2-piece set.

Features:
  • One inner and one outer carton required to make a set - sold separately
  • Combine with T6648INNER to complete the set
  • Manufactured from 200#/ECT-32 corrugated kraft
  • Cartons have a FOL (Full Overlap) bottom for added strength
  • Cartons can be shipped and stored in flat bundles of 25 to save space
  • The dimensions are the inside dimensions of the product
For help selecting the right box, click the BROCHURE tab below.

PRICE
$117.75  Sold in packages of 25 / $4.71 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 3 pkgs
117.75
Buy 4 pkgs - 5 pkgs
111.75Save $6.00 (5%)
Buy 6+ pkgs
108.25Save $9.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length6-1/2 in
Inside Width6-1/2 in
Inside Height48 in
Weight Capacity65 lbs

Product Details

TypeOuter Box
Box StyleFull Overlap
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB39548
BrandGlobal Industrial