15 pcs 3 each color.
Eclipse Tools 900-098-AST Hook & Loop Cable Tie Assortment, 8"L x 1/2"W, Assorted
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 0.75 in |
| Max Bundle Diameter | 2.13 in |
Product Details
| Type | Hook & Loop |
| Material | Hook & Loop |
| Package Quantity | 15 |
| Description | Hook & Loop Cable Tie Assortment |
| Color | Assorted |
| Manufacturers Part Number | 900-098-AST |
| Brand | Eclipse |