VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Black 3/8" x 75'
Write a Review
|
Questions & Answers (0)
Product Description
One-Wrap® brand self-gripping fasteners offer a neat and secure fastening system that is adjustable and reusable.
VELCRO® Brand is a registered trademark of BVBA, used with permission.
VELCRO® Brand is a registered trademark of BVBA, used with permission.
PRICE
$24.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 ft |
| Width | 3/8 in |
Product Details
| Type | Self Grip Strap |
| Peel-Apart Strength PIW | 0.5 |
| Cycle Life | 50 - 100 |
| Shear Strength | 23 psi |
| Material | Nylon, Polyethylene |
| Color | Black |
| Manufacturers Part Number | IWC189754 |
| Brand | Velcro Brand |