Soldering Accessories
Related Products
Production within the electronics, medical technology and aerospace industries is moving faster than ever before, as components have become smaller and more sensitive. With a new generation of RTWPS Pico Tips, Weller® meets these increasing demands with its Pico tweezers desoldering tips which provide an optimized heat transfer with 2 x 40W maximum power, 12V performance for very small to small components (XS to S).Lock functions make the soldering processes repeatable and transparent. Weller® offers a selection of smallest smart soldering tips for pico applications. The parallel sliding ...
Features: For all Pico Applications with smallest Component Sizes: Smart high-performance tips for the smallest component work under the microscope: 0402 to 01005 (XS to S) Extremely Fast 3-Second Heat-up Time for Smallest Applications Maximum Precision: Short tip-to-grip distance and optimized tip shape provide maximum precision during the soldering process Clear Identification of Smart Tips Full Process Control with Tip Lock Function Full Traceability with Tip ID Number and Integrated Data Storage Accurate Data Results with Tip-Offset Function Fast, Safe and Easy Tip Exchange Maximum ...
Features: Perfect for All Micro and Standard Applications for micro and standard component sizes: Smart high performance active tips for micro and standard components: 0504 to 1608 (M to L) Extremely Fast 5-Second Heat-up Time Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process Wide Tip Range for Every Application: More than 40 smart universal soldering tip shapes and sizes that are connectable to just one soldering iron, with no need for additional tools Clear Identification Smart Tips Full Process Control with Tip ...
High performance active tip RT Pico MIL-SPEC for smallest micro components: 0402 down to 01005. Features: RT Pico Soldering Tips for WXPP / WXPP MS Soldering Irons Made of the smallest precision soldering applications (Aerospace, Military (only MS versions), Electronics, Sensors, Medical devices, Automotive) MIL-SPEC / IPC standard (potential free, MS versions) Short tip-to-grip distance for maximum precision
Features: For all heavy duty application with larger component sizes: Smart high performance active tips for heavy duty and largest components: from 1612 (Component Size XL to XXL) Extremely Fast 7-Second Heat-Up Time for Heavy-Duty Applications Thermal Core Technology Provides High Power at the Tip Point Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process Clear Identification Smart Tips Full Process Control with Tip Lock Function Full Traceability with Tip ID Number and Integrated Data Storage Accurate Data Results ...