- For all heavy duty application with larger component sizes: Smart high performance active tips for heavy duty and largest components: from 1612 (Component Size XL to XXL)
- Extremely Fast 7-Second Heat-Up Time for Heavy-Duty Applications
- Thermal Core Technology Provides High Power at the Tip Point
- Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process
- Clear Identification Smart Tips
- Full Process Control with Tip Lock Function
- Full Traceability with Tip ID Number and Integrated Data Storage
- Accurate Data Results with Tip-Offset Function
- Fast, Safe and Easy Tip Exchange
- Maximum Protection:(IPC industry standards - TM-650 2.5.33)
Weller® RTUS 010 C L MS Ultra Soldering Tip Conical 1.0 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$93.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Soldering Tip |
| Package Quantity | 1 |
| Description | Ultra Soldering Tip |
| Color | Black |
| Manufacturers Part Number | T0050114699 |
| For Use With | WXUPS MS |
| Process | Soldering |
| Brand | Weller |