Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




S. Parker Hardware

Model # :WBB279018

MPN #: 900BCAL

900 Series Spring Power Closer - Aluminum

Product Description
S. Parker's Spring Power door closer presents a 25 Year Limited Warranty, meets ANSI Grade 1 A-156.4 standards, comes with adjustable closing speed for combined door opening ease and delayed reaction closing adjustment. This closer is specifically designed with the physically impaired in mind, and meet ADA standards, while easing access for the disabled. Non-handed for use on right or left hand doors. Adjustment Range 1- 6. UL Listed. Aluminum Finish.

PRICE
$179.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width2 in
Height2-1/4 in

Product Details

TypeAdjustable
Package Quantity1
DescriptionSpring Power Closer
ColorAluminum
Manufacturers Part Number900BCAL
For Use WithDoor Width 27"- 42"
BrandS. Parker Hardware

Warranty

Warranty25 yr

Compliance & Certifications

CertificationsUL Listed