PA 950 Series Tri-Pack Medium/Heavy Duty - Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
All-In-One Deluxe Door Closer Packages
Tri-Pack includes a 2 speed door closer that is non-handed and uses the same template as Yale 50 and Norton 1600. Rack and pinion action, with all temperature hydraulics. Latching and closing speeds adjust. The parallel arm bracket and binding barrels/screws for easy mounting are all included in the package. Aluminum Finish.
Tri-Pack includes a 2 speed door closer that is non-handed and uses the same template as Yale 50 and Norton 1600. Rack and pinion action, with all temperature hydraulics. Latching and closing speeds adjust. The parallel arm bracket and binding barrels/screws for easy mounting are all included in the package. Aluminum Finish.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 1-7/8 in |
| Height | 2-7/8 in |
Product Details
| Type | Medium/Heavy Duty |
| Package Quantity | 2 |
| Description | Medium/Heavy Duty Closer |
| Color | Aluminum |
| Manufacturers Part Number | PA953AL |
| For Use With | Fits Up To 36" Interior Or 30" Exterior |
| Brand | S. Parker Hardware |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | UL Listed |