Don Jo 90-10"x34"-630 Kick Plate, 3/64"x34"x10", Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Don-Jo Mfg Kick Plate Brushed Stainless Steel.
PRICE
$73.95
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 3/64 in |
| Height | 10 in |
Product Details
| Interior or Exterior Use | Interior/Exterior |
| Color | Stainless Steel |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Kick Plate |
| Manufacturers Part Number | 90-10" X 34"-630 |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |