Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Don-Jo

Model # :T9FB1723208

MPN #: 90-12" X 34"-630

Don Jo 90-12"x34"-630 Kick Plate, 3/64"x34"x12", Stainless Steel

Product Description
Don-Jo Mfg Kick Plate Brushed Stainless Steel.

PRICE
$79.95

Min. purchase quantity is 3
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34 in
Depth3/64 in
Height12 in

Product Details

Interior or Exterior UseInterior/Exterior
ColorStainless Steel
FinishStainless Steel
MaterialStainless Steel
Package Quantity1
DescriptionKick Plate
Manufacturers Part Number90-12" X 34"-630
BrandDon-Jo

Warranty

Warranty1 Year Against Manufacturing Defects

Compliance & Certifications

CertificationsANSI