Eclipse 902-113 - 8 Fixed Utility Compartment Storage Box 3"L x 3-3/16"W x 13/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Eclipse Tools Utility Component Storage Box features 8 fixed separate compartments for holding and storing all of your small tools and accessories. Made with Polypropylene.
PRICE
$1.36
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/16 in |
| Depth | 3 in |
| Height | 13/16 in |
Product Details
| Type | Compartment Box |
| Color | Clear |
| Dividers | Fixed |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 8 |
| Package Quantity | 1 |
| Description | Utility Component Storage Box |
| Manufacturers Part Number | 902-113 |
| Brand | Eclipse |