- Tight-clasping latches hold lid securely to base
- Clear for easy identification of contents
- Modular items stack to efficiently utilize valuable space
Sterilite Plastic Small Clip Storage Box with Latched Lid, 11"L x 6-5/8"W x 2-3/4"H, Clear - Pkg Qty 6
|
Questions & Answers (0)
Product Description
The Clip Boxes are a great solution for storing and organizing smaller items in the home and office. The clear base and lid allow contents to be easily identified from any angle, and the tight-clasping latches ensure that the lid remains secure to the base.
PRICE
$21.90 Sold in packages of 6 / $3.65 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 6-5/8 in |
| Height | 2-3/4 in |
| Size (L x W x H) | 11 x 6-5/8 x 2-3/4 in |
| Weight | 0.7 lbs |
Product Details
| Assembly Required | No |
| Type | Latching Lid Storage Container |
| Color | Clear |
| Style | Latching Recessed Lid |
| Lid | Yes |
| Capacity | 0.7 ft³ |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | 19618606 |
| Stack and/or Nest | Stack |
| Brand | Sterilite |