Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dake

Model # :WBB1122352

MPN #: 902002

Dake 902002 1-1/2B 3-ton Broaching Ratchet Leverage Press

Product Description
Arbor Press - Ratchet Leverage

Designed to work the way it's most comfortable for you.

Features:
  • Ratchet device permits lever to be used in most convenient position
  • Hand wheel advanced ram to work quickly
  • Counterweight returns lever quickly after down stroke
  • Pedestal available
PRICE
$2,300.00

1
1
Backordered, expected around 01/16/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4 in
Width21 in
Height28 in
Weight196 lbs
Largest Arbor2 in
Max Ram to Table Plate17-1/2 in
Ram Size1-1/4x1-1/4x24-1/2 in
Max Diameter Work14 in
Max Ram to Table18-1/4 in
Throat7 in

Product Details

TypeRatcheting
Leverage Ratio48:1
Manufacturers Part Number902002
Max Pressure3 Tons psi
BrandDake