Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wilton

Model # :WBB1454563

MPN #: WL9-90616

Wilton WL9-90616 B.A.S.H.® 6Lb. Brass Head 16" Unbreakable Steel Core Handle Sledge Hammer

Product Description
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is.

Features:

  • Brass Head is non-sparking for use near combustible materials and nonmarring to reduce work damage.
  • Unbreakable® Handle Technology - Steel core eliminates breaking during overstrikes
  • Safety Plate prevents head from dislodging
  • Anti-Vibe Neck with tapered design eliminates vibration from striking
  • No-Slip Grip made from vulcanized rubber ensures a secure hold
PROMOTIONAL PRICE
$205.95

was $249.95
Save $44.00 (18%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Head Weight6 lbs
Handle Length16"

Product Details

TypeSledge Hammer
Handle MaterialRubber-Coated Steel
Head MaterialBrass
DescriptionBrass Sledge Hammer
Manufacturers Part NumberWL9-90616
BrandWilton

Compliance & Certifications

CertificationsCSA Certified