x

Take 15% off your entire order!

Offer applied at checkout

+

First Aid Only™ 90672 25 Person Vehicle First Aid Kit, ANSI Compliant, Class A+, Metal Case

First Aid Only™ 90672 25 Person Vehicle First Aid Kit, ANSI Compliant, Class A+, Metal Case

Item #: WBB2182834

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $50.95

Clearance Price: $43.16

Save $2.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Aid Only 1050-FAE-0103 Medium First Aid Kit, 112 Pieces, OSHA Compliant, Metal Case

First Aid Only 1050-FAE-0103 Medium First Aid Kit, 112 Pieces, OSHA Compliant, Metal Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ First Aid Kit - 10 Person, Plastic

Global Industrial™ First Aid Kit - 10 Person, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Aid Only™ 90672 25 Person Vehicle First Aid Kit, ANSI Compliant, Class A+, Metal Case

Weatherproof metal case comes with a carrying handle and is wall mountable. Contents exceed the 2015 ANSI Class A requirements and are sufficient to treat 25 or more people.

Includes:
  • (4) Ibuprofen tablets
  • (2) Antacid tablets
  • (10) Hand Sanitizer 0.9g
  • (1) Tweezers
  • (2) Allergy
  • (1) Scissors
  • (1) Cold Compress 4" x 5"
  • (1) First Aid Guide
  • (2) Nitrile Gloves
  • (1) Wound Dressing Pack
  • (1) Triangular Sling/Bandage 40" x 40" x 56"
  • (32) Fabric Bandages 1" x 3"
  • (1) Trauma Pad 5" x 9"
  • (1) Eyewash 1oz
  • (1) Alcohol Wipes First Aid/Burn Cream Pack
  • (1) CPR Mask with one way valve
  • (1) Burn Dressing 4" x 4"

  • WIDTH INCHES 2-3/8
  • DEPTH INCHES 9
  • HEIGHT INCHES 6-3/10
  • DESCRIPTION ANSI 2015 Compliant First Aid Kit
  • MANUFACTURERS PART NUMBER 90672
  • MOUNT TYPE Wall
  • APPROVALS OR CERTIFICATIONS ANSI Z308.1-2015
  • SHELF QUANTITY 1
  • PERSON COUNT 25
  • PIECE COUNT 116
  • BRAND First Aid Only
  • TYPE First Aid Kit
  • WEIGHT LBS 1.5
  • CLASS A+
  • CASE MATERIAL Metal
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 11, 2012

    Personal First Aid Kit - 38 Pieces
    Your review:
    The 38 Piece First Aid Kit is something that we give to our staff to keep in their vehicles. The kit is compact, easy to use and comes in handy in a pinch!
Product Q & A

There are no questions for this product.

Accessories
First Aid Label - Blue

First Aid Label - Blue

Item #: B170022

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.40

Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102

Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102

Item #: B592065

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$32.95

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$26.95

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Item #: B811426

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.00

Ibuprofen, 200mg, 250/Box

Ibuprofen, 200mg, 250/Box

Item #: B811423

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.00

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Item #: B811403

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.90

First Aid EyeWash, 4 Oz. Bottle

First Aid EyeWash, 4 Oz. Bottle

Item #: B811414

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.10

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Item #: 436739

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.75

First Aid Label - Green

First Aid Label - Green

Item #: B170002

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
First Aid Only™ 90672 25 Person Vehicle First Aid Kit, ANSI Compliant, Class A+, Metal Case

First Aid Only™ 90672 25 Person Vehicle First Aid Kit, ANSI Compliant, Class A+, Metal Case

Item #: WBB2182834

The item above has been added to your shopping list:

List name

Save Item to

Select List

    First Aid Only™ 90672 25 Person Vehicle First Aid Kit, ANSI Compliant, Class A+, Metal Case
    First Aid Only™ 90672 25 Person Vehicle First Aid Kit, ANSI Compliant, Class A+, Metal Case
    First Aid Only™ 90672 25 Person Vehicle First Aid Kit, ANSI Compliant, Class A+, Metal Case
    First Aid Only™ 90672 25 Person Vehicle First Aid Kit, ANSI Compliant, Class A+, Metal Case
    First Aid Only™ 90672 25 Person Vehicle First Aid Kit, ANSI Compliant, Class A+, Metal Case
    First Aid Only™ 90672 25 Person Vehicle First Aid Kit, ANSI Compliant, Class A+, Metal Case
    First Aid Only™ 90672 25 Person Vehicle First Aid Kit, ANSI Compliant, Class A+, Metal Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant