SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Brady® 91425 Pipe Marker Arrow Tape, Vinyl, 1"W x 30 Yds., Green/White

Brady® 91425 Pipe Marker Arrow Tape, Vinyl, 1"W x 30 Yds., Green/White

Item #: WBB2247788

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.19 up to 5% OFF

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Brady® 91421 Pipe Marker Arrow Tape, Vinyl, 2"W x 30 Yds., Green/White

Brady® 91421 Pipe Marker Arrow Tape, Vinyl, 2"W x 30 Yds., Green/White

Brady® 91423 Pipe Marker Arrow Tape, Vinyl, 2"W x 30 Yds., Blue/White

Brady® 91423 Pipe Marker Arrow Tape, Vinyl, 2"W x 30 Yds., Blue/White

Brady® 91420 Pipe Marker Arrow Tape, Vinyl, 2"W x 30 Yds., Yellow/Black

Brady® 91420 Pipe Marker Arrow Tape, Vinyl, 2"W x 30 Yds., Yellow/Black

Pressure-Sensitive Pipe Marker - Natural Gas, Pack Of 25

Pressure-Sensitive Pipe Marker - Natural Gas, Pack Of 25

Pressure-Sensitive Pipe Marker - Condensate, Pack Of 25

Pressure-Sensitive Pipe Marker - Condensate, Pack Of 25

Brady® 91424 Pipe Marker Arrow Tape, Vinyl, 1"W x 30 Yds., Yellow/Black

Brady® 91424 Pipe Marker Arrow Tape, Vinyl, 1"W x 30 Yds., Yellow/Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Laboratory Grade PVC Tubing-  1"ID x 1-1/4"OD x 25 ft.

Laboratory Grade PVC Tubing- 1"ID x 1-1/4"OD x 25 ft.

FDA Silicone Tubing-3/4"ID x 1"OD x 25 ft.

FDA Silicone Tubing-3/4"ID x 1"OD x 25 ft.

Brady® 91425 Pipe Marker Arrow Tape, Vinyl, 1"W x 30 Yds., Green/White

Features:
  • B-946 Vinyl Arrow Tape is supplied in liner-mounted rolled form - use two bands per pipe marker
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years

Weights & Dimensions

  • Width 1 in
  • Length 1080 in
  • Height 1080 in
  • Thickness 0.004 in
  • Size 1"W x 30 yd H x 30 yd L
  • Weight 1.07 lbs

Product Details

  • Description Arrow Direction
  • Reflective Type Non-Reflective
  • Indoor/Outdoor Outdoor Use
  • Package Quantity 1
  • Brand Brady
  • Material Vinyl
  • Min Application Temperature 0 °F °F
  • Max Service Temperature 180 °F °F
  • Manufacturers Part Number 91425
  • Features Abrasion-Resistant;Chemical-Resistant
  • Color Family Green
  • Min Service Temperature -40 °F °F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brady® 91425 Pipe Marker Arrow Tape, Vinyl, 1"W x 30 Yds., Green/White

Brady® 91425 Pipe Marker Arrow Tape, Vinyl, 1"W x 30 Yds., Green/White

Item #: WBB2247788

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Brady® 91425 Pipe Marker Arrow Tape, Vinyl, 1"W x 30 Yds., Green/White
    Brady® 91425 Pipe Marker Arrow Tape, Vinyl, 1"W x 30 Yds., Green/White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant