x

Take 15% off your entire order!

Offer applied at checkout

Hiland Patio Heater Cover HVD-TGTCV-T 92"H Heavy Duty for 36" Triangle Glass Tube Tan

Hiland Patio Heater Cover HVD-TGTCV-T 92"H Heavy Duty for 36" Triangle Glass Tube Tan

Item #: WBB843325

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hiland Patio Heater Cover HVD-TGTCV-T 92"H Heavy Duty for 36" Triangle Glass Tube Tan

Strong High-Density 600D Fabric. Double Insulated Waterproof and Weather Resistant. Heavy Duty Zipper. 36" Diameter x 92" Tall.

  • BRAND Hiland
  • LENGTH INCHES 36
  • WIDTH INCHES 36
  • HEIGHT INCHES 92
  • WEIGHT LBS 4
  • CONSTRUCTION PVC Fabric
  • MANUFACTURER PART# HVD-TGTCV-T
  • LIMITED WARRANTY YEARS 1
  • COLOR Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hiland Patio Heater Cover HVD-TGTCV-T 92"H Heavy Duty for 36" Triangle Glass Tube Tan

Hiland Patio Heater Cover HVD-TGTCV-T 92"H Heavy Duty for 36" Triangle Glass Tube Tan

Item #: WBB843325

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant