Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nanuk

Model # :WRB2221083

MPN #: 933-1004

Nanuk 933 Series Airtight Watertight Case with Foam 933-1004 - 19-7/8"L x 16-1/8"W x 10-1/8"H Yellow

Product Description
The NANUK 933 Case with Foam is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment securely.



Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable handle to allow the case stackable. Lightweight NK-7 ™ resin meets airline carry-on regulations. Certifications: ATA 300 (Impact Test) ASTM D4169 (Falling Rain-Vibration-Drop Tests) Mil-STD-810F (Immersion Test) IP 67 (Ingress Protection Tests-Dust and Immersion). Lid Depth: 2.1". Max Buoyancy: 65 Lbs"

PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-7/8 in
Width16-1/8 in
Height10-1/8 in
Inside Length18 in
Inside Width13 in
Inside Height9-1/2 in
Weight8 lbs
Inside Lid Depth2-1/8 in
Base Depth7-5/16 in
Max Bouyancy65 Lbs.

Product Details

Assembly RequiredNo
Lock TypePowerClaw Latching System
For Use WithWatertight Equipment Protection
Temperature ToleranceMin -20°F (-29°C ) Max 140°F (60°C)
DustproofYes
CrushproofYes
MaterialPlastic
Manufacturers Part Number933-1004
WaterproofYes
WatertightYes
Water ResistantY
BrandNanuk
AirtightY
ColorYellow
SeriesNanuk 933 Case
Mold TypeInjection Molded
Handle TypeSpring Loaded Top Handle w/Handle Stay
StyleCase with Foam
Capacity1.2865 ft³
Package Quantity1

Warranty

WarrantyLimited Lifetime

Compliance & Certifications

CertificationsATA 300, ASTM D4169, Mil-STD-810F, IP 67