Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nanuk

Model # :WBB2221098

MPN #: 923-2001

Nanuk 923 Series Airtight Watertight Case w/Dividers 923-2001 - 18-5/8"L x 14-3/8"W x 6-5/16"H Black

Product Description
The NANUK 923 Case with Padded Dividers is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment securely.

PRICE
$299.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-5/8 in
Width14-3/8 in
Height6-5/16 in
Inside Length16-5/8 in
Inside Width11-5/16 in
Inside Height5-3/8 in
Weight6 lbs
Inside Lid Depth1-13/16 in
Base Depth3-5/8 in
Max Bouyancy40 Lbs.

Product Details

Assembly RequiredNo
Lock TypePowerClaw Latching System
For Use WithWatertight Equipment Protection
Temperature ToleranceMin -20°F (-29°C ) Max 140°F (60°C)
DustproofYes
CrushproofYes
MaterialPlastic
Manufacturers Part Number923-2001
WaterproofYes
WatertightYes
Water ResistantY
BrandNanuk
AirtightY
ColorBlack
SeriesNanuk 923 Case
Mold TypeInjection Molded
Handle TypeSpring Loaded Top Handle w/Handle Stay
StyleCase With Padded Dividers
Capacity0.5897 ft³
Package Quantity1

Warranty

WarrantyLimited Lifetime

Compliance & Certifications

CertificationsATA 300, ASTM D4169, Mil-STD-810F, IP 67