Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB978790

MPN #: BH11858

Barska Loaded Gear HD-200 Hard Case- Watertight, Crushproof, 13"L x 11"W x 4-3/4"H

Product Description
The Loaded Gear HD-200 Hard Case features the latest in secure hard case storage systems technology. The HD-200 is a compact hard storage utility case, ideally designed to securely protect valuable items such as cameras, optics, tablet computers, handguns, professional equipment and other valuables against rugged conditions or while traveling. With this hard shockproof/crushproof case, you can rest assure that your valuables are securely protected from damage. All Loaded Gear Cases are manufactured to high military standards.

Features:
  • Made of an anticorrosive material
  • Reinforced edge-to-edge crushproof design
  • Customizable pre-perforated cubed foam
  • Egg crate foam case liner to keep items in place
  • Two padlock mounting points (padlock not included)
  • An O-Ring seal which forms a watertight and airtight seal when closed with the double grasping latch external
  • Pressure equalization valve protects items while flying anticorrosive material
  • With a working temperature of -10F to 210 F, the HD-200 hard case can withstand freezing arctic cold and searing desert heat
  • Reinforced crushproof handle


PRICE
$76.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width11 in
Height4-3/4 in
Inside Length11-13/16 in
Inside Width8-5/8 in
Inside Height3-9/16 in
Weight4 lbs

Product Details

Assembly RequiredNo
Lock TypeLatch with Padlock Slots
TypeWatertight Gear Case
AirtightY
ColorBlack
SeriesLoaded Gear HD-200 Hard Case
StyleCase with Foam
Capacity0.21 in³
CrushproofYes
MaterialPolypropylene
Package Quantity1
Manufacturers Part NumberBH11858
WaterproofYes
BrandBarska

Warranty

Warranty1 yr