Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vikan

Model # :WBB2379335

MPN #: 93245

Vikan 93245 Spray Gun, White

Product Description
Suitable for cleaning floors, work surfaces, walls, and machinery. By applying a variable amount of tension on the rubber insulated trigger, the user can control the pressure. The tool is suitable for many cleaning applications, including rinsing off work surfaces and walls after chemical foaming. The water jet can also be adjusted using the screw at the end of gun. An arrow on the water gun indicates the spray direction of the water jet. Included adapter fits to our Automatic Shut Off Coupling (0703US) or the Hose Clamp (0701) can be used to attach it directly to a hose.

PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-7/64 in
Depth5-9/32 in
Height2-1/4 in
Weight2 lbs
Inlet Size3/4 GHT in

Product Details

MaterialRubber Grip /Brass/Stainless Steel
ColorWhite
Manufacturers Part Number93245
Max Temperature203° F (95° C) °F
Max PSI348 psi
BrandVikan

Compliance & Certifications

CertificationsNot FDA Compliant