5000 PSI gun with insulated lance.
5000 Psi Spray Gun With Insulated Lance
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Weight | 2 lbs |
| Lance Length | 36 in |
Product Details
| Type | Spray Gun & Lance |
| Horsepower | Fur use with 9HP machines or higher |
| Lance Included | Yes |
| Max Temperature | 210°F °F |
| Max PSI | 5000 psi |
| Hose Included | No |
| Max Gallons per Minute | 8.0 gal/min |
| Nozzle Included | No |
| Outlet | 1/4" Female Quick Connect |
| Material | Steel |
| Manufacturers Part Number | 85.205.026 |
| Inlet | 3/8" Male Quick Connect Plug |
| Cable/Cord/Hose Included | No |
| Brand | BE Pressure |