Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nanuk

Model # :WBB1810970

MPN #: 935-0006

Nanuk 935-0006 935 Case, 22.0"L x 14.0"W x 9.0"H, Olive

Product Description
The NANUK 935 Case is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment or sensitive tools securely.

Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable handle to allow the case stackable. Lightweight NK-7 ™ resin meets airline carry-on regulations. Certifications: ATA 300 (Impact Test) ASTM D4169 (Falling Rain-Vibration-Drop Tests) Mil-STD-810F (Immersion Test) IP 67 (Ingress Protection Tests-Dust and Immersion). Lid Depth: 2.1". Max Buoyancy: 58 Lbs

PRICE
$239.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width14 in
Height9 in
Inside Length2-1/2 in
Inside Width11-5/16 in
Inside Height7-1/2 in
Weight11.6 lbs
Base Depth5-3/8 in

Product Details

Assembly RequiredNo
Lock TypeLatch
Temperature Tolerance-20°F to 140°F
DustproofYes
CrushproofYes
MaterialLightweight NK-7™ Resin
Manufacturers Part Number935-0006
WaterproofYes
WatertightYes
BrandNanuk
TypeUtility Case
ColorGreen
Series935
StyleCase without Foam
Capacity1 ft³
Package Quantity1
DescriptionWaterproof Equipment and Instrument Case

Warranty

WarrantyLimited Lifetime

Compliance & Certifications

CertificationsATA 300, ASTM D4169, Mil-STD-810F, IP 67