Nanuk 935 Series Pistol Case with Foam Insert 935-6UP7 - 6 Pistol Cap - 22"L x 14"W x 9"H - Graphite
Write a Review
|
Questions & Answers (0)
Product Description
The NANUK 935 Case with Custom Foam for 6UP Pistols is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment securely. This pistol case provides secure storage for up to 6 handguns and 10 single or double stack magazines.
PRICE
$395.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 14 in |
| Height | 9 in |
| Inside Length | 20-1/2 in |
| Inside Width | 11-5/16 in |
| Inside Height | 7-1/2 in |
| Weight | 13.1 lbs |
| Inside Lid Depth | 2-1/8 in |
| Base Depth | 5-3/8 in |
| Max Bouyancy | 58 Lbs. |
Product Details
| Assembly Required | No |
| Lock Type | PowerClaw Latching System |
| For Use With | Watertight Pistol Protection |
| Temperature Tolerance | Min -20°F (-29°C ) Max 140°F (60°C) |
| Dustproof | Yes |
| Crushproof | Yes |
| Material | Plastic |
| Manufacturers Part Number | 935-6UP7 |
| Waterproof | Yes |
| Watertight | Yes |
| Water Resistant | Y |
| Brand | Nanuk |
| Airtight | Y |
| Color | Gray |
| Series | Nanuk 935 Case |
| Wheel Type | Polyurethane |
| Mold Type | Injection Molded |
| Handle Type | Spring Loaded Top Handle w/Handle Stay; 2-Stage Retractable Handle |
| Style | Case with Custom 6UP Pistol Foam |
| Capacity | 6 Pistols |
| Package Quantity | 1 |
Warranty
| Warranty | Limited Lifetime |
Compliance & Certifications
| Certifications | ATA 300, ASTM D4169, Mil-STD-810F, IP 67 |