Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3793239

MPN #: 9370011

Beta 937 Double End Socket Wrench, 6/12 Points, 11mm x 11mm Opening

Product Description
The Beta 937 series of double-ended socket wrenches have a 12-point socket at each end of the L-shaped body. The socket on the end of the long leg is deep to accommodate a stud, and the short leg is open through the back to allow a access for a long stud. This also allows you to add a Tommy bar through the short leg to turn the L-wrench into a T-handle for greater leverage and extra torque. These high-polished chrome socket wrenches undergo a special heat treatment for increased surface hardness for industrial grade strength. This wrench has a deep 11mm hex (25mm deep) on the extended leg and an 11mm 12-point socket on the short leg.

Features:
  • Can be used with sliding handle in through hole.
  • Hole on short side allows access to nut, e.g. with projecting threads
  • ISO 2236


PRICE
$19.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/8 in
Size11 x 11 mm in
Opening Size11 x 11 mm in

Product Details

TypeSocket Wrench
Socket/Wrench Points6, 12
Measuring SystemMetric (MM)
ColorSilver
Manufacturers Part Number9370011
Opening TypeSocket Wrench
BrandBeta
Points6, 12