Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079476

MPN #: EX702-055UB

C.S. Unitec EX702-055UB T- Handle Socket Wrench, Copper Beryllium, 3/4"

Product Description
C.S. Unitec EX702-055UB T- Handle Socket Wrench, Copper Beryllium, 3/4"



Features:
  • L-shaped 6-point wrench
  • Multiple sizes available
  • Non-Sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$729.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opening Size3/4 in

Product Details

Manufacturers Part NumberEX702-055UB
Measuring SystemInch
BrandC.S. Unitec