Beta 93C Double-Sided Scaffolding Ratchet Wrench, Metric 21mm x 22mm
Write a Review
|
Questions & Answers (0)
Product Description
The 93C series of double ratcheting wrenches have a special 2-sided 12-point socket at one end. Each wrench fits 2 different metric (mm) size scaffolding bolts or nuts for double the size coverage. A taper at the end of the handle is designed to help make scaffolding assembly easier and can be used for winding, striking and prying. The socket has a reversible ratchet mechanism to make both assembly and teardown quicker. One end of this wrench fits metric fasteners with a 21mm hex or 12-point head, and the other end fits a 22mm hex or 12-point head.
PRICE
$69.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/16 in |
| Weight | 0.9 lbs |
| Drive Size | 1/2 in |
| Male Drive Size | 1/2 in |
Product Details
| Type | Ratchet Wrench |
| Color | Silver |
| Handle Type | Offset |
| Ratchet Head Style | Round |
| Impact Approved | No |
| Flip Switch Reversible | Yes |
| Description | Double-Sided Scaffolding Ratchet Wrench |
| Ratcheting | Yes |
| Manufacturers Part Number | 000930121 |
| Brand | Beta |