Proto J4708MCF 1/4" Drive Metric Crowfoot Wrench 8mm - Open End
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 1/4" Drive Metric Crowfoot Wrench 8 mm - Open End
Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach. Anti-Slip Design Open End (ASD). The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding. Broad size range ensures the right tool for the application will be available. Typically used in lower torque applications. Full Polish finish provides corrosion resistance and easy to clean surfaces.
PRICE
$25.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31/32 in |
| Drive Size | 1/4 in |
| Opening Size | 8MM in |
Product Details
| Type | Crowfoot Wrench |
| Measuring System | Metric (MM) |
| Impact Approved | No |
| Material | Alloy Steel |
| Color | Silver |
| Opening Type | Open |
| Manufacturers Part Number | J4708MCF |
| Brand | Proto |