Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2318140

MPN #: 7000123446

3M™ 9498 Adhesive Transfer Tape 1" x 120 Yds 2 Mil Clear - Pkg Qty 36

Product Description
3M™ 9498 Adhesive Transfer Tape 1" x 120 Yds 2 Mil Clear - 36 Rolls/Case

3M™ Adhesive Transfer Tape 9498 offers excellent flying splice and core starting wet grab characteristics. It is typically used in the printing industry and performs well at process speeds exceeding 2,000 feet per minute. This tape can be used in ovens up to 450°F (232°C) if dwell times are ten seconds or less and up to 250°F (232°C) for longer periods. Once bonded, 3M™ Adhesive Transfer Tape 9498 provides excellent peel and shear strength - making it ideal for rigorous splicing applications and bonding plastics to metals. It features 2.0 mil high tack acrylic adhesive mounted on a tan 60 lb. densified kraft paper liner for ease in die cutting applications.

Details:
  • Ultra-high peel strength and excellent shear strength to withstand rigorous splicing applications
  • Bonds well to most substrates, including low surface energy plastics
  • Moderate temperature resistance up to 250°F (121°C)
  • 60 lb Densified Kraft (DK) liner for ease in die-cutting operations
  • Conformable to irregular surfaces

Applications:
  • Web splicing
  • Core starting
  • General purpose bonding


PRICE
$1,582.20  Sold in packages of 36 / $43.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 yd
Width1 in
Thickness2 mil
Core Size3 in

Product Details

TypeHand Dispensed Rolls
Material60# Densified Kraft Paper
Package Quantity36
DescriptionAdhesive Transfer Tape
ColorClear
Manufacturers Part Number7000123446
GradeIndustrial
Brand3M