Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB1317339

MPN #: 1393-RF

ENPAC® 95 Gallon Envirosalv™ Replacement Kit - Universal, 1393-RF

Product Description
No need to buy the same spill kits over and over again. If the original container is still good (Salvage Drum, Bag, etc. ) buy an ENPAC® Refill Kit to put in your container.

Includes:
  • (1) 1-Gallon Jug Ensorb®100 - Pads
  • (10) Large Socks
  • (16) Small Socks
  • (1) Pack Wipes
  • (5) Disposal Bags and Ties
  • (2) Pr Nitrile Gloves
  • (2) Pr Goggles
  • (1) Emergency Response Guide
  • (1) Instruction Sheet and MSDS(S)
  • Regulations: EPA, SPCC, NPDES
PRICE
$449.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
449.95
Buy 4 units - 6 units
429.95Save $20.00 (4%)
Buy 7+ units
409.95Save $40.00 (9%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in
Width21 in
Height21 in
Weight65
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size95 gal
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
For Use WithWater & Oil Based Liquids
Container MaterialCardboard
Drum Capacity95 gal
Manufacturers Part Number1393-RF
BrandENPAC
TypeUniversal Refill Kit
ColorAssorted
Socks26
Capacity/Absorption Gallons62 gal
StyleSpill Kit Refill
Pads100
Fluids AbsorbedUniversal
Package Quantity1
DescriptionEnvirosalv™ 95 Gallon Spill Kit Refill
Container TypeBox
Number of Pads100
Number of Gloves2 Pairs

Warranty

Warranty1 yr