Features:
- Container holds 125ml of mercury
- Use recommended disposal method
- Replacement pads should be affixed with rubber cement
- Dimensions: 10.5 x 4.8cm O.D. (4-1/8 x 2") high
Weights & Dimensions
| Length | 4-1/8 in |
| Width | 4-1/8 in |
| Height | 2 in |
| Weight | 0.3 lbs |
Product Details
| Type | Mercury |
| Color | White |
| Capacity/Absorption Gallons | 0.03 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | F36250-0000 |
| Form | Sponge |
| Brand | Bel-Art |
Warranty
| Warranty | 90 days |