Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2318141

MPN #: 7000123563

3M™ 9502 Adhesive Transfer Tape 24" x 60 Yds 2 Mil Clear

Product Description
3M™ 9502 Adhesive Transfer Tape 24" x 60 Yds 2 Mil Clear - 1 Roll

3M™ Adhesive Transfer Tape 9502 features 3M™ Industrial Acrylic Adhesive 220, which provides a good bond to HSE materials. This 2 mil adhesive is applied to a 4.2 mil polycoated kraft (PCK) paper liner, which protects it until it is ready to be bonded to the substrate.

Details:
  • 2 mil nominal 220 adhesive offers good sheer strength
  • Good peel adhesion to HSE (high surface energy) materials
  • PCK liner protects adhesive and peels away quickly for easy handling
  • Economical solution for a variety of general bonding applications

Applications:
  • General Industrial
  • Metal bonding
  • Painted metal bonding
  • Applying nameplates, appliques and decorative trim to HSEs
  • Graphic attachment
  • Lamination to sub-surface printed polycarbonate, polyester graphic overlay materials


PRICE
$569.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width24 in
Thickness2 mil
Core Size3 in

Product Details

TypeHand Dispensed Rolls
Material58# Polycoated Kraft Paper
Package Quantity1
DescriptionAdhesive Transfer Tape
ColorClear
Manufacturers Part Number7000123563
GradeIndustrial
Brand3M