Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196411

MPN #: 009510751

Beta 951 7/64" Sliding T-Handle Hex Key Allen Wrench

Product Description
The 951 series of spinner driver hex keys feature a sliding T-handle that turns into an L-handle for maximum torque, then back to a T-handle for quick fastener spinning. All three ends (extended end plus both ends of the handle) have the same SAE (fractional inch) size male hex drive. The sliding bar can be stopped in the required position throughout the length with a safety catch to prevent the bar from slipping out. Designed and manufactured in Italy, this alloy steel T-handle allen wrench has a wide range of uses including automotive car repair, appliance repair, furniture assembly, bicycle repair, and mechanical repair. The sliding T handle hex key is ideal for both industrial and automotive professionals as well as home-owners. This 7/64" hex end has an overall length of 5-7/8" OAL with a 2-1/2" long sliding handle.

Features:
  • Designed to develop high torque values
  • Calibrated hexagon ends, for perfect screw fit


PRICE
$38.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/8
Tip Size7/64 in
Handle Length3-3/8

Product Details

StyleT-Handle
TypeT-Handle Wrench
Measuring SystemSAE (Fractional)
Package Quantity1
ColorSilver
Manufacturers Part Number009510751
Ball EndNo
BrandBeta