Beta 953 Sliding T-Handle Swivel Head Hex Key Allen Wrench, 10mm
Write a Review
|
Questions & Answers (0)
Product Description
The 953 series of swivelling spinner drivers from Beta feature a sliding T-handles that allows you turn the T-handle into an L-handle for maximum torque, then back to a T-handle for quick fastener spinning. The swivelling Allen male hex drive end and extended length enables access in tight spaces. The handle and leg have a textured finish to hide scratches, and the hex drive portion of the swivel joint is finished in a durable black oxide. Designed and manufactured in Italy, this alloy steel T-handle hex bit wrench has a swivelling 8mm male hex drive to fit standard 8mm socket-head fasteners. The bit can swivel to a maximum of 90 degrees static or 50 degrees rotating. 17.32" OAL with 7.87" sliding bar.
PRICE
$74.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-5/16 |
| Tip Size | 10 in |
| Handle Length | 3-1/8 |
Product Details
| Style | T-Handle |
| Type | T-Handle Wrench |
| Measuring System | Metric (MM) |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 009530200 |
| Brand | Beta |