Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196456

MPN #: 009510620

Beta 951 Sliding T-Handle Hex Key Allen Wrench, 12mm

Product Description
The 951 series of spinner driver hex keys feature a sliding T-handle that turns into an L-handle for maximum torque, then back to a T-handle for quick fastener spinning. All three ends (extended end plus both ends of the handle) have the same metric (mm) size male hex drive. The sliding bar can be stopped in the required position throughout the length with a safety catch to prevent the bar from slipping out. Designed and manufactured in Italy, this alloy steel T-handle allen wrench has a wide range of uses including automotive car repair, appliance repair, furniture assembly, bicycle repair, and mechanical repair. The sliding T handle hex key is ideal for both industrial and automotive professionals as well as home-owners. This 12mm hex end has an overall length of 12" OAL with a 6-5/16" long sliding handle.

The Beta 951 T-handle wrench has been designed on high-resistance screws, it is the name for quick handling, accurate fit and flexible use. Ongoing production improvements have translated, for example, into sandblasted finishes and sharp-edged hexagon ends which allow a better fit onto any screws, including damaged ones. Laser marking results in a sturdier rod.

Features:
  • Designed to develop high torque values
  • Calibrated hexagon ends for perfect screw fit


PRICE
$67.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Tip Size12 in
Handle Length8-11/16

Product Details

StyleT-Handle
TypeT-Handle Wrench
Measuring SystemMetric (MM)
Package Quantity1
ColorSilver
Manufacturers Part Number009510620
BrandBeta