Brady® Metal Ball Seal, 8-1/2"L, Silver, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Stock metal ball seals are durable, tin-plated, 8-1/2" metal seals have a 125 lb. tensile strength. They are supplied with factory specified consecutive numbering and the word "SEALED" already embossed.
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Rated Breaking Strength | 125 lbs. |
Product Details
| Type | Ball Seal |
| Sequential Numbering | Yes |
| Material | Steel |
| Package Quantity | 100 |
| Color | Silver |
| Manufacturers Part Number | 95197 |
| Brand | Brady |