Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3793123

MPN #: 9520007

Beta 952 Sliding T-Handle Swivel Socket Wrench, 6 Points, 7mm Opening

Product Description
The 952 series of 6-point spinner drivers from Beta Tools are great for quick, repeated screwing operations and feature a sliding T-handle that can turn into an L-handle for maximum torque, then back to a T-handle for quick fastener spinning. A safety catch prevents the handle from sliding out to avoid accidental slips or detachment. The swiveling socket and extended length allows access in the tightest spaces. The 6-point female socket fits metric (mm) hex fasteners. The socket can swivel to a maximum of 90 degrees static or 50 degrees rotating. The articulated joint maintains its function over the years, with no adjustment required. This wrench fits fasteners with a 7mm metric hex. The leg measures 395mm long , and the handle measures 145mm long. The socket is 10.7mm OD, and the hex is 5mm deep.

The excellence of T-handle wrenches thanks to the sliding rod that provides greater tightening capacity and control.

The Beta 952 T-handle wrench guarantees strength and precision thanks to its well thought-out design and the use of high-quality materials.Ideal for mechanical work, it combines ergonomics and reliability

Characteristics:
  • The T-handle allows a wider grip, with a long arm offering more leverage, making it easier to unscrew and tighten.
  • Chrome-plated finish-The chrome-plating of the Beta 952 wrench provides corrosion resistance and a smooth, shiny finish. This process protects the wrench from wear and external influences, increasing its service life
  • The chrome plating not only improves the appearance, but also makes it easier to clean the tool after use, making it ideal for demanding working environments such as mechanical and industrial workshops. Thanks to this protection, the wrench retains its structural properties, even after prolonged use in harsh conditions.
  • Sliding pin with safety catch-The rod can slide and lock in the desired position, thanks to a catch that prevents the rod from accidentally coming out
  • Size marking-The hexagon socket of the wrench has marking, clearly visible from different angles, which facilitates quick size identification
  • UNI 6743


PRICE
$45.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-9/16 in
Opening Size7 mm in

Product Details

TypeT-Handle Sliding Wrench
Socket/Wrench Points6
Measuring SystemMetric (MM)
ColorSilver
Opening TypeSocket Wrench
Manufacturers Part Number9520007
BrandBeta
Points6