Beta 941/S7 T-Handle Socket Wrenches, 6/12 Points, 7mm-13mm, Set of 7
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 941 series of socket drivers make quick work of metric hex-head fasteners, even in hard-to-reach spots. Each wrench features a deep hex on the extended leg, plus the same size 12-point socket on one side of the handle. The ergonomic handle provides a comfort grip while delivering high torque. The sizs are printed in bold black numbers on the handle for easy identification. A hole through one end of the handle can be used for hanging on a hook for storage or for use with a lanyard. This 7-piece set includes metric (mm) sizes 7mm, 8mm, 9mm, 10mm, 11mm, 12mm and 13mm.
PROMOTIONAL PRICE
$331.99was $419.95
Save $87.96 (21%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Opening Size | 7 - 13 mm in |
Product Details
| Type | T-Handle Socket Wrench |
| Socket/Wrench Points | 6, 12 |
| Measuring System | Metric (MM) |
| Color | Silver |
| Opening Type | Socket Wrench |
| Manufacturers Part Number | 9410170 |
| Brand | Beta |
| Points | 6, 12 |