Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196540

MPN #: 009530145

Beta 953 Sliding T-Handle, Swivel Head Hex Bit Wrench, 4.5mm

Product Description
The 953 series of swivelling spinner drivers from Beta feature a sliding T-handles that allows you turn the T-handle into an L-handle for maximum torque, then back to a T-handle for quick fastener spinning. The swivelling Allen male hex drive end and extended length enables access in tight spaces. The handle and leg have a textured finish to hide scratches, and the hex drive portion of the swivel joint is finished in a durable black oxide. Designed and manufactured in Italy, this alloy steel T-handle hex bit wrench has a swivelling 4.5mm male hex drive to fit standard 4.5mm socket-head fasteners. The bit can swivel to a maximum of 90 degrees static or 50 degrees rotating. 15.55" OAL with 5.7" sliding bar.

Features:
  • Swivelling mechanism allows hexagon male end pre-positioning at an angle of up to 50°
  • Reduce tightening effort to 90° in fixed position during use
  • Hexagon bar can be stopped in required position throughout length; a safety catch prevents bar from sliding out


PRICE
$48.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-9/16
Tip Size4.5 in
Handle Length1-9/16

Product Details

StyleT-Handle
TypeT-Handle Wrench
Measuring SystemMetric (MM)
Package Quantity1
ColorSilver
Manufacturers Part Number009530145
BrandBeta