Individual Hex Keys
Availability
Type
Brand
Length
Color
Price
Related Products
The 96T/AS series of hex key wrenches feature ergonomic T-handles that make them comfortable to hold while delivering high torque. Each wrench has an SAE (fractional inch) hex on the extended leg and the same size hex on a short leg on one side of the handle. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard. The interior round bar is molded into the handle for industrial grade strength and durability and the size of each wrench is printed in bold black numbers on the handle. Features: The small-size handle is perfectly balanced to quickly rotate in ...
The 96T INOX series of hex key Allen wrenches are made from Stainless Steel and highly resistant to rust and corrosion. They feature ergonomic T-handles that make them comfortable to hold while delivering high torque. Each wrench has a metric hex on the extended leg and the same size hex on a short leg on one side of the handle. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard and the size of each wrench is printed in bold black numbers on the handle. The interior round bar is molded into the handle for industrial grade strength and durability. ...
The 96T series of hex key wrenches feature ergonomic T-handles that make them comfortable to hold while delivering high torque. Each wrench has an SAE (fractional inch) hex on the extended leg and the same size hex on a short leg on one side of the handle. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard. The interior round bar is molded into the handle for industrial grade strength and durability and the size of each wrench is printed in bold black numbers on the handle. Features: Enhanced performance compared to conventional hexagon keys Calibrated ...
Beta 96TINOX Stainless Steel High Torque T-Handle Hex Key Allen Wrenches, SAE 3/32"- 5/16", Set of 7
The 96T INOX series of hex key Allen wrenches are made from Stainless Steel and highly resistant to rust and corrosion. They feature ergonomic T-handles that make them comfortable to hold while delivering high torque. Each wrench has a metric hex on the extended leg and the same size hex on a short leg on one side of the handle. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard and the size of each wrench is printed in bold black numbers on the handle. The interior round bar is molded into the handle for industrial grade strength and durability. ...
Beta 96TINOX Stainless Steel High Torque T-Handle Hex Key Allen Wrench, Metric 2.5mm, 10mm, Set of 8
The 96T INOX series of hex key Allen wrenches are made from Stainless Steel and highly resistant to rust and corrosion. They feature ergonomic T-handles that make them comfortable to hold while delivering high torque. Each wrench has a metric hex on the extended leg and the same size hex on a short leg on one side of the handle. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard and the size of each wrench is printed in bold black numbers on the handle. The interior round bar is molded into the handle for industrial grade strength and durability. ...