Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196296

MPN #: 000960934

Beta 96T High Torque T-Handle Hex Key Wrench, 2mm

Product Description
The 96T series of hex key wrenches feature ergonomic T-handles that make them comfortable to hold while delivering high torque. Each wrench has an SAE (fractional inch) hex on the extended leg and the same size hex on a short leg on one side of the handle. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard. The interior round bar is molded into the handle for industrial grade strength and durability and the size of each wrench is printed in bold black numbers on the handle.

Features:
  • Enhanced performance compared to conventional hexagon keys
  • Calibrated hexagon ends, for perfect screw fit
  • Ergonomic handle is accurately proportioned – depending on wrench size – to ensure high tightening values, e.g. in confined spaces


PRICE
$13.75

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2
Tip Size2 in
Handle Length2-3/8

Product Details

StyleT-Handle
TypeHexagon Key Wrench
Measuring SystemMetric (MM)
Package Quantity1
ColorOrange
Manufacturers Part Number000960934
BrandBeta