Individual Hex Keys
Availability
Special Price
Brand
Length
Type
Color
Price
Related Products
3/16 Hex L-wrench - Long - 13910 Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Bulk Qty of 100. Size: 3/16" Length: 4.5".
C.S. Unitec EX209-080UB Allen Key Hex Wrench, Copper Beryllium, 11/16" Features: Allen Key Hex Wrench Multiple sizes available Copper beryllium only Non-sparking, non-magnetic, corrosion resistant Made from copper beryllium
C.S. Unitec EX209-1.5B Allen Key Hex Wrench, Copper Beryllium, 1.5mm Features: Allen Key Hex Wrench Multiple sizes available Copper beryllium only Non-sparking, non-magnetic, corrosion resistant Made from copper beryllium
The 953 series of swivelling spinner drivers from Beta feature a sliding T-handles that allows you turn the T-handle into an L-handle for maximum torque, then back to a T-handle for quick fastener spinning. The swivelling Allen male hex drive end and extended length enables access in tight spaces. The handle and leg have a textured finish to hide scratches, and the hex drive portion of the swivel joint is finished in a durable black oxide. Designed and manufactured in Italy, this alloy steel T-handle hex bit wrench has a swivelling 4.5mm male hex drive to fit standard 4.5mm socket-head ...
1/8 Balldriver L-wrench - 10907 Balldriver® Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Size: 1/8" Length: 3.8".