Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werma

Model # :WBB1639136

MPN #: 95501535

Werma 95501535 Bulb BA15D, 24V, 7W

Product Description
Bulb 24V, 7W.

PRICE
$12.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8
Height5/8 mm
BaseDouble Contact Bayonet (BA15d)
Diameter5/8 in

Product Details

Bulb Color FamilyClear
Average Life5000 hr
Wattage7 W
Voltage24 V
Package Quantity1
Manufacturers Part Number95501535
BrandWerma

Compliance & Certifications

ANSI BaseBA15D