Werma 95584035 Bulb BA15D, 24V, 5W
|
Questions & Answers (0)
Product Description
Bulb 24V, 5W.
PRICE
$10.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 |
| Height | 5/8 mm |
| Base | Double Contact Bayonet (BA15d) |
| Diameter | 5/8 in |
Product Details
| Bulb Color Family | Clear |
| Wattage | 5 W |
| Voltage | 24 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 95584035 |
| Brand | Werma |
Compliance & Certifications
| ANSI Base | BA15D |