Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

14' Extended Van Cargo Rack for 1996 & later Chevy/GMC

14' Extended Van Cargo Rack for 1996 & later Chevy/GMC

Item #: WB985048

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$677.51 up to 10% OFF

Price: $611.96

$101.99/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

UTILITY VAN CARGO RACK

Van Storage Rack Utilizes 100% of available Roof Space!

This van cargo rack easily carries oversized cargo including lumber, ladders and equipment. Integral side rails help to contain the load and offer convenient tie down positions. Rack is constructed of hot-dipped galvanized steel for corrosion resistance and strength, and is literally designed to outlast the vehicle it is mounted on. Support brackets feature a patented mounting design that offers easy installation without drilling.

Product Details

  • Type 1996 & later Chevy/GMC Extended Vans
  • Brand Topper
  • Assembly Required Unassembled
  • Material Galvanized Steel

Weights & Dimensions

  • Width 56 in
  • Height 9-1/2 in
  • Weight Capacity 750 lbs
  • Weight 100 lbs
  • Length 14 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
14' Extended Van Cargo Rack for 1996 & later Chevy/GMC

14' Extended Van Cargo Rack for 1996 & later Chevy/GMC

Item #: WB985048

The item above has been added to your shopping list:

List name

Save Item to

Select List

    14' Extended Van Cargo Rack for 1996 & later Chevy/GMC
    14' Extended Van Cargo Rack for 1996 & later Chevy/GMC
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant