- 96 Deep Well Storage Plates can be used for the growth of bacterial cultures or storage of compounds
- Polypropylene offers a low binding surface to prevent samples from sticking to the side walls during elution, and is chemically inert for combinatorial chemistry applications
- Square to round transition of V-Bottom maximizes working volume
- Pyramid Bottom eases sample retrieval and improves mixing by creating a sloshing effect rather than vortex when agitated
- Round Bottom allows use of mixing beads
- Made in the USA
CELLTREAT® 96 Deep Well Storage Plate, 2.0mL, PP, Pyramid-Bottom, Non-sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 3-3/8 in |
| Height | 1-3/4 in |
Product Details
| Type | Well Plates |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 25 |
| Description | Deep well storage plate |
| Color | Natural |
| Manufacturers Part Number | 229572 |
| Tissue Culture Treated | No |
| Brand | CELLTREAT Scientific Products |